{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 9.7 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201306 9,7 | |
EAN / GTIN | 4045197862945 | |
Manufacturer number | 201306 9,7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide milling cutter, AlCrN, ⌀ e8 DC: 9,7mm
on request
In stock
64 pieces in stock
£34.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£26.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
£29.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
£22.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£68.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlCrN | TiAlN | AlCrN | uncoated | uncoated |
Colour ring | without | without | without | without | yellow |
Overall length L | 72 mm | 48 mm | 55 mm | 55 mm | 72 mm |
Through-coolant | no | no | no | no | no |
Flute length Lc | 22 mm | 11 mm | 11 mm | 11 mm | 22 mm |
Helix angle | 30 degrees | 30 degrees | 45 degrees | 45 degrees | 42 degrees |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |