{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5.75 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201302 5,75 | |
EAN / GTIN | 4045197862396 | |
Manufacturer number | 201302 5,75 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide slot drill, AlCrN, ⌀ e8 DC: 5,75mm
on request
In stock
184 pieces in stock
£14.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
129 pieces in stock
£11.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
406 pieces in stock
£11.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 54 mm | 54 mm | 54 mm |
Standard | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 10 mm | 10 mm | 10 mm |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | 0.03 mm | 0.03 mm |
No. of teeth Z | 2 | 3 | 3 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |