Circlip pliers f.internal rings straight 85-140mm

Article no.: 2011794
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 2011794
    EAN / GTIN 4010886877579
    Manufacturer number 2011794
    L-Number L60160 2508

    Description

    Description:

    • Black, tips and lock lever zinc-plated
    • The toothed bracket stops the pliers legs from straddling beyond the permitted working area
    • This ensures safe working even in hidden fitting positions
    • Locking pin can be replaced
    • Non-crush type release-lever with handle recesses, blue dip-insulated
    • Precision machined, oil hardened and annealed
    • E-8000 J = pair of spare tips
    • Pair of replacement tips available

    Feature:

    • 1000 V insulated: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: oil-hardened and tempered
    • Joint types [mm]: mounted joint
    • Non-sparking version: no
    • REACH registration available: no
    • Shaft diameter [inch]: 3.3/8-5.1/2
    • Shaft diameter [mm]: 85-140
    • Surface: black lacquered
    • Tip Ø: 3,2 mm
    • Total height [mm]: 25 mm
    • Total length [mm]: 590 mm
    • Total width [mm]: 200 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart