Circlip pliers f.external rings angled 85-140mm

Article no.: 2011786
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 2011786
    EAN / GTIN 4010886877548
    Manufacturer number 2011786
    L-Number L60160 5846

    Description

    Description:

    • Tips and lock lever zinc-plated
    • Lever handle-end red dip-insulated
    • Finger protection
    • Reinforced safety arms
    • Precision machined, oil hardened and annealed
    • E-8000 A = pair of spare tips
    • Pair of replacement tips available

    Feature:

    • 1000 V insulated: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: oil-hardened and tempered
    • Joint types [mm]: mounted joint
    • Material: Chrome-vanadium steel
    • Non-sparking version: no
    • Opening spring available: no
    • REACH registration available: no
    • Shaft diameter [inch]: 3.3/8-5.1/2
    • Shaft diameter [mm]: 85-140
    • Tip Ø: 3,2 mm
    • Total height [mm]: 42 mm
    • Total length [mm]: 580 mm
    • Total width [mm]: 185 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart