Pair of spare tips angled d 3.2 mm

Article no.: 2011719
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tip

    Identification numbers & Classifications

    Article number 2011719
    EAN / GTIN 4010886877609
    Manufacturer number 2011719
    L-Number L60160 2434

    Description

    Description:

    90° angled tips Black, tips and lock lever zinc-plated Lever handle-end blue dip-insulated Finger protection Reinforced safety arms Precision machined, oil hardened and annealed E-8000 J = pair of spare tips

    Feature:

    • 1000 V insulated: no
    • Non-sparking version: no
    • REACH registration available: no
    • Tip Ø: 3,2 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart