Knit hat Black onesize

Article no.: 201110249900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Cap

Identification numbers & Classifications

Article number 201110249900onesize
EAN / GTIN 7330509414002
Manufacturer number 201110249900onesize

Description

Version:


Main material
100% cotton, Interlock, 285g/m²

Details
Woven label on the front

Description:

  • A monotone, fine knit cotton beanie to keep your head warm
  • Length 25 cm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart