Knit hat Grey melange onesize

Article no.: 201110249000onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grau melange
    Type of product Cap

    Identification numbers & Classifications

    Article number 201110249000onesize
    EAN / GTIN 7330509413999
    Manufacturer number 201110249000onesize
    L-Number L00980 5511

    Description

    Version:


    Main material
    100% cotton, Interlock, 285g/m²

    Details
    Woven label on the front

    Description:

    • A monotone, fine knit cotton beanie to keep your head warm
    • Length 25 cm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart