Crimp wrench

Article no.: 2010321
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 2010321
EAN / GTIN 4010886876930
Manufacturer number 2010321
L-Number L60160 5361

Description

Description:

  • Assymetrical press inserts for optimal termination
  • The press inserts mark the connector, to allow the correct use of the tool to be checked
  • Long handles enable double-handed use and effortless crimping

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [mm]: 500 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 10-70
  • Wire gauge AWG: 7-2/0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart