Dial Snap Gauge without Indicator 1-2"

Article no.: 201-152
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification & Classification

Article number 201-152
Copy
EAN / GTIN 4946368051475
Copy
Manufacturer number 201-152
Copy
L-Number L40010 13767
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These Dial Snap Gauges are designed to let you quickly carry out GO/NG judgement of the diameters of cylinders and shafts in machining processes. They offer the following benefits:
  • Wide, flat carbide anvils.
  • 2 mm anvil retracting stroke.
  • You can adjust the measuring range with an adjustment nut.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 1 - 2″
    Remarks: For dial gauge with 9.52 mm shaft
    Measuring force: 12-18
    Inch/Metric: Inch
    Scope of delivery: Including hand guard adjustable workpiece stop

    Suitable products

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart