Dial Snap Gauge without Indicator 250-275mm

Article no.: 201-111
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 201-111
EAN / GTIN 4946368051444
Manufacturer number 201-111
L-Number L40010 2774

Description

Description:

These Dial Snap Gauges are designed to let you quickly carry out GO/NG judgement of the diameters of cylinders and shafts in machining processes. They offer the following benefits:
  • Wide, flat carbide anvils.
  • 2 mm anvil retracting stroke.
  • You can adjust the measuring range with an adjustment nut.
  • Feature:

    Range: 250 - 275 mm
    Remarks: For indicator with 8 mm stem
    Inch-Metric: Metric
    Inch/metric: Metric
    Delivered: Including hand guard adjustable workpiece stop

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart