Riveting engineer hammer, 50 mm

Article no.: 200H.50PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 200H.50PB
EAN / GTIN 3148517881921
Manufacturer number 200H.50PB
L-Number L60130 11140

Description

Description:

  • Hickory handle with triple-secured handle holder
  • 2 steel wedges and 1 wooden wedge

Feature:

  • L [mm]: 360
  • L1 [mm]: 138
  • L2 [mm]: 50
  • Schaft: 210.MHB06
  • Weight in kilograms: 1,910

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart