Graphite handle riveting engineers hammer 1000g Safety Lock System

Article no.: 200C.40SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 200C.40SLS
EAN / GTIN 3662424028519
Manufacturer number 200C.40SLS
L-Number L60130 10474

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falls.
  • The special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Ergonomic safety handle with graphite core200C.60SLS

Feature:

  • L [mm]: 330
  • L1 [mm]: 108
  • L2 [mm]: 40
  • [kg]: 1.050

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart