Graphite handle riveting engineers hammer 370g Safety Lock System

Article no.: 200C.26SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 200C.26SLS
    EAN / GTIN 3662424029509
    Manufacturer number 200C.26SLS
    L-Number L60130 10475

    Description

    Description:

    • Equipped with FACOM®'s SLS system to prevent accidental falling.
    • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
    • Ergonomic safety handle with graphite core

    Feature:

    • L [mm]: 245
    • L1 [mm]: 80
    • L2 [mm]: 25
    • [kg]: 0.370

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart