Rain hat M/L

Article no.: 200920033300M/L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high-vis yellow
Type of product Cap

Identification numbers & Classifications

Article number 200920033300M/L
EAN / GTIN 7330509417447
Manufacturer number 200920033300M/L
L-Number L00980 2330

Description

Version:


Main material
100% polyester, PU coated, wind- and waterproof, breathable 240g/m²

Functionality
Wind and waterproof with welded seams

Lining
Micro fleece lining

Details
Extra protection in neck with drawstring and adjustable cord under chin

Description:

Waterproof rain hat with good fit. Especially suitable during storms and extreme rainfall. The fabric is certified according to EN ISO 20471, valid for colours 3300 yellow and 5300 orange.

Standard:

  • The fabric is certified according to EN ISO 20471, applies to colour 3300 and 5300

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart