Spanner holder for spanners

Article no.: 2008696
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner rack

Identification numbers & Classifications

Article number 2008696
EAN / GTIN 4010886877418
Manufacturer number 2008696
L-Number L60160 3856

Description

Description:

  • For 8 spanners, suitable for no. 1 B, 2, 4, 6, 7, 7 R, 7 UR
  • Powder-coated
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Surface: powder-coated
  • Total height [mm]: 66 mm
  • Total length [mm]: 145 mm
  • Total width [mm]: 124 mm
  • VDE certified: no
  • Width 2: 124

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart