Drill-bit holder

Article no.: 2008645
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Empty case

Identification numbers & Classifications

Article number 2008645
EAN / GTIN 4010886877371
Manufacturer number 2008645
L-Number L60160 4999

Description

Description:

  • Suitable for perforated panels with square perforation 10 x 38 mm
  • With 14 holes, diam.: 2 ea. 3.0 4.2 6.5 7.5 8.5 16.5 mm, 1 ea. 10.5 12.5 mm
  • powder-coated
  • Delivery without drill bit

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Surface: powder-coated
  • Total height [mm]: 60 mm
  • Total length [mm]: 37 mm
  • Total width [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart