Tube holder 60 mm

Article no.: 2008629
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Perforated rear panel

Identification numbers & Classifications

Article number 2008629
EAN / GTIN 4010886877357
Manufacturer number 2008629
L-Number L60160 5982

Description

Description:

  • Hook width 35 mm
  • Powder-coated
  • Delivery without decoration

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 60,0
  • for square holes 10 x 38 mm: yes
  • REACH registration available: no
  • Total height [mm]: 67 mm
  • Total length [mm]: 74 mm
  • Total width [mm]: 58 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart