Tool hook

Article no.: 2008386
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Perforated panel hook

Identification numbers & Classifications

Article number 2008386
EAN / GTIN 4010886877135
Manufacturer number 2008386
L-Number L60160 5070

Description

Description:

Suitable for perforated panels with square holes 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • Mandrel length: 50 mm
  • Mandrel Ø: 6 mm
  • REACH registration available: no
  • Surface: galvanised
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart