High performance thread rolling dies RBV M 8 6g

Article no.: 200033
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tap wrench

    Identification numbers & Classifications

    Article number 200033
    EAN / GTIN 4046122299034
    Manufacturer number 200033
    L-Number L10180 29

    Description

    Description:

    RBV M 8 6g
    High performance thread rolling dies
    Boss pattern, Adjustable design (6g, 6e, 6h)
    ISO metric trhead DIN 13

    Specification: heavy duty, for highest pitch and profile accuracy nitrided thread rolls with lead profile

    JBO thread rolling dies are suitable for materials that can be cold formed and that have a minimum elongation of approx. 8% coupled with a tensile strength up to approx. 900 N/mm²

    Normal die stocks
    These thread rolling dies are mounted in normal die stocks like DIN EN 22568.

    Reversible thread rolls
    The thread rolls are retained axially by circlips. If, after prolonged use, the thread rolls have become worn on one side, then the rolls can be reversed after the circlips have been pushed off radially, e.g. with a crew driver.

    Spare sets of thread rolls suppliable
    Spare sets of thread rolls can be supplied to replace worn sets. The new rolls have to be fitted in the correct sequence. Roll no. 1 has to be fitted into the shallowest recess in the face of the die body. The remaining dies are fitted clockwise.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart