High performance thread rolling dies RBV M 4 6g

Article no.: 200026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tap wrench

Identification numbers & Classifications

Article number 200026
EAN / GTIN 4046122298969
Manufacturer number 200026
L-Number L10180 40

Description

Description:

RBV M 4 6g
High performance thread rolling dies
Boss pattern, Adjustable design (6g, 6e, 6h)
ISO metric trhead DIN 13

Specification: heavy duty, for highest pitch and profile accuracy nitrided thread rolls with lead profile

JBO thread rolling dies are suitable for materials that can be cold formed and that have a minimum elongation of approx. 8% coupled with a tensile strength up to approx. 900 N/mm²

Normal die stocks
These thread rolling dies are mounted in normal die stocks like DIN EN 22568.

Reversible thread rolls
The thread rolls are retained axially by circlips. If, after prolonged use, the thread rolls have become worn on one side, then the rolls can be reversed after the circlips have been pushed off radially, e.g. with a crew driver.

Spare sets of thread rolls suppliable
Spare sets of thread rolls can be supplied to replace worn sets. The new rolls have to be fitted in the correct sequence. Roll no. 1 has to be fitted into the shallowest recess in the face of the die body. The remaining dies are fitted clockwise.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart