Socket holder, short 1/4″-1/4″

Article no.: 2000245
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Converter

Identification numbers & Classifications

Article number 2000245
EAN / GTIN 4010886875254
Manufacturer number 2000245
L-Number L60160 1773

Description

Description:

  • Square drive as per DIN 3120 - A 6,3 (1/4″)
  • External square according to DIN 3120 - A 6.3 (1/4″)

Feature:

  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Drive square [inch]: 1/4″
  • square drive [metric]: 6,3 mm
  • Total length [mm]: 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart