Open ended fork bit, attachment 20 x 7 mm, opening 36 mm

Article no.: 20.36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 20.36
EAN / GTIN 3148510937601
Manufacturer number 20.36
L-Number L60130 2323

Description

Description:

  • For use on 203, 306R and 446 series torque spanners.

Feature:

  • A [mm]: 36
  • B [mm]: 74
  • E [mm]: 10.0
  • L [mm]: 118
  • [g]: 220

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart