Open ended fork bit, attachment 20 x 7 mm, opening 23 mm

Article no.: 20.23
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
Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 20.23
EAN / GTIN 3148510936307
Manufacturer number 20.23
L-Number L60130 5513

Description

Description:

  • For use on 203, 306R and 446 series torque spanners.

Feature:

  • A [mm]: 23
  • B [mm]: 53
  • E [mm]: 8.0
  • L [mm]: 112
  • [g]: 145

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart