Flat Nose Pliers with multi-component grips black atramentized 160 mm

Article no.: 20 02 160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 20 02 160
EAN / GTIN 4003773035008
Manufacturer number 20 02 160
L-Number L70010 556

Description

Description:

  • flat, short, wide jaws
  • knurled gripping surfaces

Feature:

  • Jaw thickness (joint) (T1): 9.5mm
  • Jaw length (L3): 30.0mm
  • Head width (W3): 17.0mm
  • black atramentized
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart