Pressure sprayer ∙ 1 l

Article no.: 199N-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spray bottle

Identification numbers & Classifications

Article number 199N-1
EAN / GTIN 4000896189007
Manufacturer number 199N-1
L-Number L60140 3419

Description

Description:

Application:
Spraying with cleaning agents and disinfectants as well as for degreasing and lubrication
  • Capped pumping mechanism increases chemical resistance
  • Universal application in industrial and automotive sectors
  • Cleaning and degreasing of workpieces, workshops and vehicles, such as machinery, engines, trays, rims etc.
  • Applying oils and separating agents on machinery, workpieces, track switches and components, for mould making, for formworks etc.
  • Disinfecting and cleaning floors, facades, sanitary facilities, pools etc.
  • Integrated safety valve (2.5 bar) enables the container to depressurize before opening
  • With Viton® gaskets
  • Seals and materials resistant to most acids and solvents as well as to chemicals that are used most frequently in industry, automotive technology and professional cleaning
  • Adjustable conical nozzle and flexible, break-proof pumping lever
  • Flow rate: 0.5 l/min. at 2.5 bar using the white, adjustable conical nozzle
    0.8 l/min. at 2.5 bar with the grey flat spray nozzle
  • Net volume: 1 l
  • Gross volume: 1.35 l
  • Max. working pressure [bar]: 2.5 bar
  • Net weight: 0.46 kg
  • Filling capacity: 1 l

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart