Craftsman Trousers Stretch X1900 C148

Article no.: 199911418999C148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 148
Type of product Work trousers

Identification numbers & Classifications

Article number 199911418999C148
EAN / GTIN 7330509513774
Manufacturer number 199911418999C148

Description

Version:


Main material
55% cotton, 30% polyester, 15% polyamide, denim, coated, CORDURA® Denim stretch, 340 g/m²

Pockets
Back pocket with bellow
Knee protection pockets
Leg pocket with zipper
Front pockets with zipper
Nail pockets - extra wide, fitted with tool holders and additional tool compartments, Zipper for fixed or loose nail pockets
Reinforced ruler pocket with knife holder and pen pocket

Details
Button fly
Wide loops at back and sides, Two loops in the sides with a button for hammer holder
Knife holder with button
Metal buttons
D ring in waistline

Reinforcement
CORDURA® 1000 reinforced nail pockets, back pockets, ruler pocket, leg pockets and knees

Functionality
2-way stretch, Stretch panel in the crotch and on the calf, Dropped crotch, Designed to be worn low on the waist

Description:

Durable craftsman trousers with low crotch and tapered legs. The model has regular fit and is referred to as low crotch or drop crotch, with tapered legs in the denim industry. The trousers are made of Cordura® Denim with stretch function and designed to hang comfortably on the hip. For optimal ability to move and great comfort, the trousers have stretch panels in the crotch and on the calves. The knees and the functional pockets are Cordura® 1000-reinforced and the nail pockets have zippers, which allows loose or fixed nail pockets.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart