Multiple pliers

Article no.: 1997394
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 1997394
    EAN / GTIN 4010886877470
    Manufacturer number 1997394
    L-Number L60160 5017

    Description

    Description:

    • Holding, cutting, insulation-stripping, crimping, squeezing
    • Flat-round jaws, straight gripping faces, serrated
    • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
    • For medium-hard wire, 1.6 mm
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
    • JC = chrome-plated, 2-component handles
    • JC = chrome-plated, with 2-component handle covers
    • TL = steel-grey, with blue dipped non-slip handles

    Feature:

    • 1000 V insulated: no
    • Cutting capacity (max.): 1,6
    • Cutting edge hardness: 62 - 64 HRC
    • Cutting edge shape: With facet
    • ESD Yes/No: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: Induction hardened
    • Jaw shape: flat round jaws
    • Joint types [mm]: Inserted joint
    • Material: Tempered steel
    • Non-sparking version: no
    • Opening spring available: no
    • REACH registration available: no
    • Surface: steel grey
    • Total height [mm]: 13 mm
    • Total length [mm]: 175 mm
    • Total width [mm]: 51 mm
    • VDE certified: no
    • with cutting edge: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart