Universal hand brush 290x42x25 mm 6 rows/S 0,35 mm PREMIUM steel

Article no.: 199657
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 199657
EAN / GTIN 9003171996579
Manufacturer number 199657
L-Number L50140 2873

Description

Description:

With the PREMIUM all-purpose brushes from Tyrolit, you can perform tasks such as removing rust, paint and lacquer as well as deburring work in the fastest possible time. In addition, this universal tool is suitable for cleaning welding seams, surface preparation and finishing on steel. The product scores with highest standing times and most pleasant handling.

Feature:

  • Form: 90H DG SCRATCH BRUSHES STRAIGHT WIRE
  • Specification : 6 Row(s)
  • Dimension (L x B x H): 290 x 42 x 25 mm
  • Diameter: 290 mm
  • Thickness: 42 mm
  • Drill hole: 140 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Universal tool
  • Equipped with high-quality beech wood handle
  • Highest quality

Application:

  • For grinding steel
  • Ideal for deburring, cleaning welding seams and cleaning surfaces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart