Universal pliers

Article no.: 1995553
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 1995553
    EAN / GTIN 4010886877456
    Manufacturer number 1995553
    L-Number L60160 4749

    Description

    Description:

    • span width 44 mm
    • Acc. to DIN ISO 8976 Form C
    • Long pliers jaws
    • 17-fold push-button single-handed adjustment with large operating surface
    • Slim handle legs with forged corrugation
    • GEDORE chrome vanadium special steel
    • Hot-drop forged
    • GEDORE special chrome-vanadium steel
    • Induction-rehardened serrated faces
    • Design C = slim handle legs with forged ribbing

    Feature:

    • 1000 V insulated: no
    • Clamping width [mm]: 44 mm
    • Hardening process [mm]: Induction hardened
    • Head thickness T1 [mm]: 8,5 mm
    • Head width 1 [mm]: 55,0 mm
    • Jaw length L3 [mm]: 43 mm
    • Jaw shape: flat jaws
    • Joint types [mm]: through joint
    • Material: Chrome-vanadium steel
    • Non-sparking version: no
    • Number of setting positions: 17
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 21 mm
    • Total length [mm]: 305 mm
    • Total width [mm]: 56 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart