Universal pliers

Article no.: 1995413
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 1995413
EAN / GTIN 4010886877463
Manufacturer number 1995413
L-Number L60160 41

Description

Description:

  • span width 44 mm
  • Acc. to DIN ISO 8976 Form C
  • Long pliers jaws
  • 17-fold push-button single-handed adjustment with large operating surface
  • With blue dipped handle protection
  • GEDORE special chrome vanadium steel, clear lacquer
  • Hot-drop forged
  • GEDORE special chrome-vanadium steel
  • Induction-rehardened serrated faces
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 44 mm
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 8,5 mm
  • Head width 1 [mm]: 55,0 mm
  • Jaw length L3 [mm]: 43 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Number of setting positions: 17
  • REACH registration available: no
  • Total height [mm]: 21 mm
  • Total length [mm]: 310 mm
  • Total width [mm]: 57 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart