Thermal camera ∙ L x W x H: 139 mm x 85 mm x 24 mm

Article no.: 1992-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wärmebildkamera

Identification numbers & Classifications

Article number 1992-2
EAN / GTIN 4000896249435
Manufacturer number 1992-2
L-Number L60140 5864

Description

Description:

Application:
Building diagnostics ∙ electrical installation ∙ sanitary ∙ air-conditioning and heating technology and inspection of engine compartment ∙ brake system ∙ cooling and heating system
  • Automatic hot, cold and central point measurement
  • Record videos
  • Visual camera: 3264 × 2448 pixels (8MP)
  • Screen size: 3.5 inch LCD touchscreen
  • Display resolution is 640 x 480 pixels
  • Thermal (or IR) resolution: 256 x 192 pixels
  • Temperature measuring range: -20 °C to 400 °C (-4 °F to 752 °F)
  • Battery life: up to 4 hours
  • Image modes: Thermal ∙ Optical ∙ Fusion ∙ PIP (picture in picture)
  • Digital zoom: 1x to 4x
  • Storage medium: EMMC 16 GB (included in delivery) ∙ up to 60000 images or 10 hours of video material
  • Additional features: LED light ∙ microphone ∙ buzzer
  • Hand strap
  • Image sensor: Vanadium oxide uncooled focal plane arrays (FPA)
  • Refresh rate: 25 Hz
  • Thermal sensitivity (Noise Equivalent Temperature Difference, NETD): < 40 mK (0.04° C)
  • Measuring accuracy maximum (±2° C ∙ ±2%): Ambient temperatures 15° C – 35° C / Object temperatures above 0° C
  • Field of view: 37.2° x 50°
  • Dimensions / length: 139 mm x 85 mm x 24 mm
  • Net weight: 0.22 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart