Carbide jigsaw blade 89 x 10 x 0.8 mm, carbide grit, U-shaft, for abrasive materials (1.2-15.9 mm) 3pcs

Article no.: 1991610
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Blade length 89 mm
Type of product Jigsaw blade

Identification & Classification

Article number 1991610
Copy
EAN / GTIN 885363176421
Copy
Manufacturer number 1991610
Copy
L-Number L51190 217
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Performs in abrasive materials
  • Cuts through hard materials that are chip resistant, including ceramics, fibreglass, brick and more
  • Smooth, fast cuts
  • When used consistently, durable carbide particles on a flexible blade provide fast cuts without snagging

Content:

3 pieces

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart