Carbide jigsaw blade 89 x 10 x 0.8 mm, carbide grit, T-shank, for abrasive materials (1.2-15.9 mm)

Article no.: 1991607
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Blade length 89 mm
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 1991607
EAN / GTIN 885363176391
Manufacturer number 1991607
L-Number L51190 342

Description

Description:

  • Performs in abrasive materials
  • Cuts through hard materials that are chip resistant, including ceramics, fibreglass, brick and more
  • Smooth, fast cuts
  • When used consistently, durable carbide particles on a flexible blade provide fast cuts without snagging

Content:

1 piece

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart