DIAMOND™ jigsaw blade 89 x 10 x 0.8 mm, diamond grit, for abrasive materials (1.2-19.1 mm)

Article no.: 1991606
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 89 mm
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 1991606
EAN / GTIN 885363176384
Manufacturer number 1991606
L-Number L51190 207

Description

Description:

  • Long lasting in abrasive materials
  • Nickel alloy diamond particles maintain blade sharpness
  • Straight, clean cuts
  • Diamond coated blade and chrome alloy steel body provide stability

Content:

1 piece

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart