Bi-metal jigsaw blade Power Arc 92 x 10 x 0.9 mm 14ZPZ, T-shaft, for metal (>2.4 mm) 5pcs

Article no.: 1991596
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • optimised for material: Metal
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 92 mm
optimised for material Metal
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 1991596
EAN / GTIN 885363176285
Manufacturer number 1991596
L-Number L51190 376

Description

Description:

  • Up to 2X longer life
  • Curved profile optimises angle of attack for faster cuts and longer life in metal cuts
  • Patented T2™ technology for fast, efficient cutting in a variety of metals
  • POWER BLAST Technology® extends blade life
  • High-speed blasting along the cutting edge makes the blade more durable and break resistant
  • Break resistant
  • Bi-metal technology makes the blade flexible for longer life

Content:

5 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart