Bi-metal jigsaw blade 92 x 10 x 0.9 mm 32ZPZ, U-shaft, for metal (<1.6 mm) 5pcs

Article no.: 1991579
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • optimised for material: Metal
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 92 mm
optimised for material Metal
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 1991579
EAN / GTIN 885363176223
Manufacturer number 1991579
L-Number L51190 335

Description

Description:

  • POWER BLAST Technology® extends blade life
  • High-speed jets along the cutting edge make the blade more durable and break resistant
  • Long life
  • Patented T2™ technology for fast, efficient cutting into a variety of metals
  • Break resistant
  • Bi-metal technology makes the blade flexible for longer life

Content:

5 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart