Bi-metal jigsaw blade 133 x 10 x 1.3 mm 10ZPZ, U-shaft, for universal applications (<88.9 mm) 2pcs

Article no.: 1991476
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 133 mm
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 1991476
EAN / GTIN 885363175349
Manufacturer number 1991476
L-Number L51190 244

Description

Description:

  • POWER BLAST Technology® extends blade life
  • High velocity jets along cutting edge makes blade more durable and break resistant
  • Multi-faceted design
  • Thickness, widely spaced teeth for increased durability when cutting in metal and nail-ridden wood
  • Deep grooves for consistent high speed in wood
  • Break resistant
  • Bi-metal technology makes the blade flexible for greater durability

Content:

2 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart