Carbon jigsaw blade 89 x 6 x 1.5 mm 20ZPZ, U-shaft, for soft wood (1.6-19.1 mm) 3pcs

Article no.: 1991404
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • optimised for material: wood
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 89 mm
optimised for material wood
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 1991404
EAN / GTIN 885363175011
Manufacturer number 1991404
L-Number L51190 266

Description

Description:

  • Clean, precise cuts in wood
  • Precision hardened teeth with optimised tooth angle for a clean finish
  • Gentle decoupage without burning
  • Slim profile for tight curved cuts
  • Precision hardened teeth with optimised tooth angle for efficient cutting without burning

Content:

3 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart