Bi-metal jigsaw blade 133 x 10 x 1.3 mm 10ZPZ, T-shank, for universal applications (<88.9 mm) 3pcs

Article no.: 1991366
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 133 mm
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 1991366
EAN / GTIN 885363175042
Manufacturer number 1991366
L-Number L51190 188

Description

Description:

  • POWER BLAST Technology® extends blade life
  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • Clean, precise cuts in wood
  • Precision-hardened teeth with optimised tooth angle for a clean finish
  • Break-resistant
  • Bi-metal technology makes the blade flexible for longer life

Content:

3 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart