Non-contact infrared thermometer

Article no.: 1991-1
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
Type of product Temperature measuring device

Identification numbers & Classifications

Article number 1991-1
EAN / GTIN 4000896156054
Manufacturer number 1991-1
L-Number L60140 1519

Description

Description:

  • For non-contact temperature measurements.
    Integrated laser pointer
  • Wide range application, e.g. automotive sector (radiator/cooling systems, brakes, air conditioning, engines, exhaust systems), chemical and food controls, HVAC/R
  • Rapid detection function
  • Precise non-contact measurements
  • Automatic data holding
  • Display of max. temperature, trigger lock
  • 9 V block battery (6LR61)
  • Backlight LCD display
  • Dual laser sighting
  • D : S = 12 : 1
  • Emissivity digitally adjustable from 0.1 to 1.0
  • Set high and low alarms
  • In artificial leather pouch with hook-and-loop fastener and belt loop
  • Net weight: 0.28 kg
  • Temperature range: -50°C – 550°C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart