Accessories set for heat gun

Article no.: 1990N-020/5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1990N-020/5
EAN / GTIN 4000896241101
Manufacturer number 1990N-020/5
L-Number L60140 5484

Description

Description:

Application:
For soldering, welding, heating of various workpieces such as foils, tubes, plates of numerous materials using the heat gun 1990N/6
  • Pressure roller and special nozzles for numerous applications
  • Accessories set ∙ for heat gun 1990N
  • Spoon reflector nozzle angled at 90°
  • Solder reflector nozzle
  • Wide slot nozzle angled at 15°
  • Pipe nozzle
  • Pressure roller with 30 mm width

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart