Heat gun

Article no.: 1990N-010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Hot air pistol

Identification numbers & Classifications

Article number 1990N-010
EAN / GTIN 4000896241088
Manufacturer number 1990N-010
L-Number L60140 5376

Description

Description:

  • Basic unit heat gun (without rechargeable battery, charger, L-Boxx)
  • Power: 2300 watts
  • 5 storage functions (air stage / temperature)
  • Optimised flow guidance
  • Digital temperature control (integrated temperature probe)
  • Configurable Power Safety function (eco mode)
    − Eco 1 movement-triggered eco function
    − Eco 2 position-triggered eco function (saves up to 40% energy and reduces the noise level up to 50%)
  • Ceramic heating element
  • Temperature control concept (Close Loop)
  • Soft touch handle area
  • Best ergonomics, even distribution of weight
  • Standby position (standby key):
    When the hash key is pressed, the device swivels to the standby function
  • Long life engine class: 1 kh
  • Temperature range (electronically controlled and continuously adjustable): 80–650°C
  • Air volume range (l/min at 20°C: 200–550 l/min), electronically controlled and continuously adjustable
  • Complete unit tested for 1000 h

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart