Carbon jigsaw blade 102 x 8 x 1.5 mm 6ZPZ, T-shaft, for soft wood (9.5-44.5 mm) 3pcs

Article no.: 1990847
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • optimised for material: wood
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 102 mm
optimised for material wood
Type of product Jigsaw blade

Identification & Classification

Article number 1990847
EAN / GTIN 885363174786
Manufacturer number 1990847
L-Number L51190 371
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • POWER BLAST Technology® extends blade life
  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • Clean, precise cuts in wood
  • Precision-hardened teeth with optimised tooth angle for a clean finish

Content:

3 pieces

Services & product advisors

Direct purchase
To shopping cart