Heat gun

Article no.: 1990-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hot air pistol

Identification numbers & Classifications

Article number 1990-10
EAN / GTIN 4000896218271
Manufacturer number 1990-10
L-Number L60140 4767

Description

Description:

Application:
Soft soldering, paint removal, welding, shrink wrapping, shaping and much more
  • Basic design - excellent price-quality ratio
  • Power: 1600 watts
  • 2 air volume ranges: 350 / 500 l/min (two-stage switch)
  • High-quality ceramic heater, optimal device cooling and powerful motor ensure a long service life
  • Sucked in air is not blown through the motor – preventing dirt from contaminating the motor
  • Optimal, well balanced ergonomics
  • Can be placed upright (readiness storage)
  • Including heating element protection
  • Electronics: Flicker-compliant
  • Net weight: 0.68 kg
  • Temperature range: 350°C – 500°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart