Pressure sprayer ∙ foam ∙ 0.75 l

Article no.: 199-3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spray bottle

Identification & Classification

Article number 199-3
Copy
EAN / GTIN 4000896207237
Copy
Manufacturer number 199-3
Copy
L-Number L60140 4780
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Creating tight and permanent foam
  • Three nozzles (in scope of delivery) for generating wet and dry foams as well as for implementing different reaction times
  • Cleaning/disinfecting of surfaces, workpieces, vehicles, sanitary facilities
  • Better visual control of the sprayed area
  • For neutral cleaners as well as diluted acid and alkaline cleaners
  • For
    • Cleaning and disinfecting work on upholstery and rugs
    • Disinfection of bathrooms and sanitary facilities
    • Kitchens and food industry
    • Cleaning vehicles, work surfaces etc.
  • Transparent, durable tank with level indicator
  • Integrated safety valve (2.5 bar) enables the container to depressurize before opening
  • With Viton® gaskets
  • Net volume: 0.75 l
  • Gross volume: 1.5 l
  • For use of chemicals with surface-active properties (surfactants)
  • Increasing the duration of contact between chemical and surface to be cleaned guarantees increased effectiveness of the chemical product
  • Seals and materials resistant to most acids and solvents as well as to chemicals that are used most frequently in industry, automotive technology and professional cleaning
  • Wide filling neck
  • Protection cover for chamber valve
  • Including 3 different nozzles (black = normal, green = dry, orange = wet) for adjusting the foam quality
  • Special flat nozzle suitable for foam
  • Special flat spray nozzle for wide fan beam
  • Including 10 spare filter
  • Flexible, break-proof pumping lever
Application fields:
  • Cleaning textiles, upholstery and carpets while at the same time avoiding excessive moistening to reduce the drying time and prevent fungi and bacteria from developing
  • Max. working pressure [bar]: 3 bar
  • Net weight: 0.47 kg
  • Filling capacity: 0.75 l

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart