Craftsm trouser 4xstretch w/o nailp.C150

Article no.: 198916448699C150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 150
Type of product Work trousers

Identification numbers & Classifications

Article number 198916448699C150
EAN / GTIN 7330509686904
Manufacturer number 198916448699C150

Description

Version:


Main material
93% polyamide, 7% elastane, Dobby, 4-way stretch, 295 g/m²

Pockets
Back pockets with bellow
Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh, Leg pocket with zipper
Knee protection pockets
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets with a zipper pocket

Details
Wide loops at back and sides, Two loops in the sides with a button for hammer holder
Knife holder with button
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons
D ring in waistline

Reflex
Reflective detail on leg pocket, Reflective detail on calf

Reinforcement
CORDURA®-stretch reinforced kneepockets, Reinforced ruler pocket and back pockets

Functionality
4-way stretch

Finish
Leg bottom with reinforcement on back

Description:

Smooth and comfortable craftsman trousers which are extremely soft and moveable with tapered legs. The pants are designed to meet demanding tasks without compromising on comfort and fit. The material is soft 4-way stretch that is strong and stretchy in all directions. The trousers have advanced details and practical pockets with reinforcement. The knee protection pocket is reinforced with CORDURA® Stretch on the outside and a lighter stretch material for increased mobility on the inside. Soft mesh stretches in the hollow of the knee for good ventilation. Lowest parts of the legs are reinforced on the inside which provides effective protection against wear.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart