Copper hammer ROTBAND-PLUS 5000 g

Article no.: 1985094
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 1985094
    EAN / GTIN 4017981005982
    Manufacturer number 1985094
    L-Number L60160 2276

    Description

    Description:

    • Club shape
    • With hickory handle as per DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
    • The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
    • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

    Feature:

    • 1000 V insulated: no
    • Handle material: Hickory
    • head weight [g]: 5000 g
    • Magnet [mm]: no
    • Material: Copper
    • REACH registration available: no
    • Total length [mm]: 800 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart