Small hack saw ∙ Length: 252 mm

Article no.: 1981
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand saw

Identification numbers & Classifications

Article number 1981
EAN / GTIN 4000896009831
Manufacturer number 1981
L-Number L60140 4260

Description

Description:

  • For saw blades 150 mm
  • With 1 saw blade made of chrome-alloyed tool steel
  • Number of teeth/inch: 32
    (1 inch = 25.4 mm)
  • Handle made of glass fiber reinforced plastic
  • Special purpose steel St 2 K 40
  • Made in Germany
  • Dimensions / length: 252 mm
  • Net weight: 0.2 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart