Hack saw ∙ Length: 390 mm

Article no.: 1980N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand saw

Identification numbers & Classifications

Article number 1980N
EAN / GTIN 4000896009824
Manufacturer number 1980N
L-Number L60140 186

Description

Description:

  • With saw blade tensioning end screw
  • With 1 saw blade 24 teeth/inch
  • For 300 mm saw blades
  • DIN 6494 form A
  • Dimensions / length: 390 mm
  • Net weight: 0.72 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart