Engine oil filling funnel ∙ 2-pieces

Article no.: 198-10/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Funnel

Identification numbers & Classifications

Article number 198-10/2
EAN / GTIN 4000896187218
Manufacturer number 198-10/2

Description

Description:

Application:
Controlled filling of oil, direct and tight connection to the oil filling neck at the engine
  • Replaceable adapter made of aluminium
  • Bayonet fitting, universal use e.g. on AUDI ∙ VW ∙ SEAT ∙ ŠKODA ∙ MERCEDES-BENZ etc.
  • 2-part set, contents, special funnel 198-9 ∙ oil filling adapter 198-10
  • Made in Germany
  • Easy installation on the engine of the vehicle
  • Ensures the necessary slow, controlled filling of engine oil for some engines – saves time: other work can be done while the oil is draining
  • Replaceable aluminium adapters for many common vehicle models
  • Flexible use due to plug system
  • With optional angle connection piece 198-12, also for hard-to-reach oil filling openings
  • Special funnel made of sturdy plastic
  • Made in Germany
  • Net weight: 0.48 kg
  • Filling capacity: 1 l
  • Number of tools: 2

Supplied with:

Engine oil filling funnel 198-9 ∙ 198-10

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart